Foot Valves

  • 9
  • 8
  • 15
  • 16
  • 10
  • 8
  • 2
  • 2
  • 2
  • 2
  • 2
66 Products showing for Foot Valves
Product Image

Foot valve Type: 726 Brass/Brass Internal thread (BSPP) 1" (25)

  • Eriks:11811616
  • Nominal inner diameter:1" (25)
  • Sealing:Brass

€127.60/ pieceexcl. VAT

€154.40incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 726 Brass/Brass Internal thread (BSPP) 3" (80)

  • Eriks:11811620
  • Nominal inner diameter:3" (80)
  • Sealing:Brass

€628.00/ pieceexcl. VAT

€759.88incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 726 Brass/Brass Internal thread (BSPP) 2.1/2" (65)

  • Eriks:11811628
  • Nominal inner diameter:2.1/2" (65)
  • Sealing:Brass

€440.80/ pieceexcl. VAT

€533.37incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen Stainless steel 1" (25) Suitable for type 611

  • Eriks:10058811
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:1" (25)

€11.90/ pieceexcl. VAT

€14.40incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen SS316 1.1/2" (40) Suitable for type 8101

  • Eriks:13586579
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:1.1/2" (40)

€21.06/ pieceexcl. VAT

€25.48incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 1135 Cast iron/NBR PN10 Flange DN150

  • Eriks:14614346
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Mesh width suction basket:5 mm

€1,350.00/ pieceexcl. VAT

€1,633.50incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 726 Brass/Brass Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11811624
  • Nominal inner diameter:1.1/2" (40)
  • Sealing:Brass

€222.80/ pieceexcl. VAT

€269.59incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen Stainless steel 1.1/2" (40) Suitable for type 611

  • Eriks:10058817
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:1.1/2" (40)

€16.66/ pieceexcl. VAT

€20.16incl. VAT

79 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen SS316 2" (50) Suitable for type 8101

  • Eriks:13586580
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:2" (50)

€30.96/ pieceexcl. VAT

€37.46incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen SS316 4" (100) Suitable for type 8101

  • Eriks:13586583
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:4" (100)

€82.44/ pieceexcl. VAT

€99.75incl. VAT

30 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 1135 Cast iron/NBR PN10 Flange DN65

  • Eriks:14584252
  • Nominal inner diameter:DN65
  • Pressure rating:PN10
  • Mesh width suction basket:5 mm

€462.60/ pieceexcl. VAT

€559.75incl. VAT

28 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 1135 Cast iron/NBR PN10 Flange DN50

  • Eriks:14584274
  • Nominal inner diameter:DN50
  • Pressure rating:PN10
  • Mesh width suction basket:5 mm

€370.35/ pieceexcl. VAT

€448.12incl. VAT

27 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 1135 Cast iron/NBR PN10 Flange DN100

  • Eriks:14732411
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Mesh width suction basket:5 mm

€629.55/ pieceexcl. VAT

€761.76incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen Stainless steel 2" (50) Suitable for type 611

  • Eriks:10058812
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:2" (50)

€18.45/ pieceexcl. VAT

€22.32incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen Stainless steel 3/4" (20) Suitable for type 611

  • Eriks:10058815
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:3/4" (20)

€8.37/ pieceexcl. VAT

€10.13incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen Stainless steel 1/2" (15) Suitable for type 611

  • Eriks:10058814
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:1/2" (15)

€7.23/ pieceexcl. VAT

€8.75incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen Stainless steel 3/8" (10) Suitable for type 611

  • Eriks:10058816
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:3/8" (10)

€5.99/ pieceexcl. VAT

€7.25incl. VAT

67 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 726 Brass/NBR Internal thread (BSPP) 1.1/2" (40)

  • Eriks:11811623
  • Nominal inner diameter:1.1/2" (40)
  • Sealing:NBR

€213.20/ pieceexcl. VAT

€257.97incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 726 Brass/NBR Internal thread (BSPP) 2" (50)

  • Eriks:11811617
  • Nominal inner diameter:2" (50)
  • Sealing:NBR

€289.20/ pieceexcl. VAT

€349.93incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen SS316 3/8" (10) Suitable for type 8101

  • Eriks:13586574
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:3/8" (10)

€11.70/ pieceexcl. VAT

€14.16incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen SS316 1/2" (15) Suitable for type 8101

  • Eriks:13586575
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:1/2" (15)

€11.70/ pieceexcl. VAT

€14.16incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen SS316 3/4" (20) Suitable for type 8101

  • Eriks:13586576
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:3/4" (20)

€13.14/ pieceexcl. VAT

€15.90incl. VAT

73 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen SS316 3" (80) Suitable for type 8101

  • Eriks:13586582
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:3" (80)

€71.19/ pieceexcl. VAT

€86.14incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

Suction screen SS316 1.1/4" (32) Suitable for type 8101

  • Eriks:13586578
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:1.1/4" (32)

€17.82/ pieceexcl. VAT

€21.56incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Foot valve Type: 8101 Stainless steel 316/FPM (FKM) PN16 Internal thread (BSPP) 2.1/2" (65)

  • Eriks:13593153
  • Nominal inner diameter:2.1/2" (65)
  • Pressure rating:PN16
  • Sealing:FPM (FKM)

€337.05/ pieceexcl. VAT

€407.83incl. VAT

Estimated delivery date - 20/11/2026