Pneumatic operated Globe Valves

  • 26
  • 72
  • 47
  • 61
  • 82
  • 21
  • 36
  • 11
  • 38
  • 23
  • 1
  • 2
289 Products showing for Pneumatic operated Globe Valves
Product Image

ASCO Freeflow globe valve Type: 31080 Series: E290D0330SA0000 (E290A394) stainless steel/PTFE entry under disc pneumatic type D50 spring closing PN16 3/4" BSPP

  • Eriks:14440243
  • Manufacturer:E290D0330SA0000
  • Size process connection:3/4" (20)
  • Connection size:3/4" BSPP (20)
  • Face to Face length:75 mm

€305.15/ pieceexcl. VAT

€369.23incl. VAT

6 In stock - Estimated delivery date 09/11/2026
Product Image

ASCO Freeflow globe valve Type: 31080 Series: E290D0210SA0000 (E290A792) stainless steel/PTFE entry under disc pneumatic type D32 spring closing PN16 1/2" BSPP

  • Eriks:14440232
  • Manufacturer:E290D0210SA0000
  • Size process connection:1/2" (15)
  • Connection size:1/2" BSPP (15)
  • Face to Face length:65 mm

€201.45/ pieceexcl. VAT

€243.75incl. VAT

91 In stock - Estimated delivery date 09/11/2026
Product Image

ASCO Freeflow globe valve Type: 31080 Series: E290D0230SA0000 (E290A393) stainless steel/PTFE entry under disc pneumatic type D50 spring closing PN16 1/2" BSPP

  • Eriks:14440235
  • Manufacturer:E290D0230SA0000
  • Size process connection:1/2" (15)
  • Connection size:1/2" BSPP (15)
  • Face to Face length:65 mm

€299.20/ pieceexcl. VAT

€362.03incl. VAT

20 In stock - Estimated delivery date 09/11/2026

€243.95/ pieceexcl. VAT

€295.18incl. VAT

11 In stock - Estimated delivery date 09/11/2026

€380.80/ pieceexcl. VAT

€460.77incl. VAT

2 In stock - Estimated delivery date 09/11/2026

€192.10/ pieceexcl. VAT

€232.44incl. VAT

3 In stock - Estimated delivery date 09/11/2026
Product Image

ASCO Freeflow globe valve Type: 31080 Series: E290D0450SA0000 (E290B053) stainless steel/PTFE entry under disc pneumatic type D63 spring closing PN16 1" BSPP

  • Eriks:14440237
  • Manufacturer:E290D0450SA0000
  • Size process connection:1" (25)
  • Connection size:1" BSPP (25)
  • Face to Face length:90 mm

€369.75/ pieceexcl. VAT

€447.40incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

ASCO Globe valve free-flow Type 31080 series E290D0750SA0000 (E290A067) stainless steel/PTFE entry under the disc pneumatic type D63 spring closing PN16 2" BSPP

  • Eriks:14440251
  • Manufacturer:E290D0750SA0000
  • Size process connection:2" (50)
  • Connection size:2" BSPP (50)
  • Face to Face length:150 mm

€667.25/ pieceexcl. VAT

€807.37incl. VAT

15 In stock - Estimated delivery date 09/11/2026
Product Image

ASCO Freeflow globe valve Type: 31080 Series: E290D0350SA0000 (E290B048) stainless steel/PTFE entry under disc pneumatic type D63 spring closing PN16 3/4" BSPP

  • Eriks:14440254
  • Manufacturer:E290D0350SA0000
  • Size process connection:3/4" (20)
  • Connection size:3/4" BSPP (20)
  • Face to Face length:75 mm

€330.65/ pieceexcl. VAT

€400.09incl. VAT

19 In stock - Estimated delivery date 09/11/2026
Product Image

ASCO Freeflow globe valve Type: 31080 Series: E290D0550SA0000 (E290A059) stainless steel/PTFE entry under disc pneumatic type D63 spring closing PN16 1.1/4" BSPP

  • Eriks:14440249
  • Manufacturer:E290D0550SA0000
  • Size process connection:1.1/4" (32)
  • Connection size:1.1/4" BSPP (32)
  • Face to Face length:110 mm

€489.60/ pieceexcl. VAT

€592.42incl. VAT

11 In stock - Estimated delivery date 09/11/2026

€299.20/ pieceexcl. VAT

€362.03incl. VAT

46 In stock - Estimated delivery date 09/11/2026

€211.65/ pieceexcl. VAT

€256.10incl. VAT

4 In stock - Estimated delivery date 09/11/2026

€226.10/ pieceexcl. VAT

€273.58incl. VAT

2 In stock - Estimated delivery date 09/11/2026

€427.55/ pieceexcl. VAT

€517.34incl. VAT

2 In stock - Estimated delivery date 09/11/2026

€198.90/ pieceexcl. VAT

€240.67incl. VAT

6 In stock - Estimated delivery date 09/11/2026

€476.85/ pieceexcl. VAT

€576.99incl. VAT

6 In stock - Estimated delivery date 09/11/2026

€369.75/ pieceexcl. VAT

€447.40incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€349.35/ pieceexcl. VAT

€422.71incl. VAT

5 In stock - Estimated delivery date 09/11/2026
Product Image

ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN25

  • Eriks:11266948
  • Manufacturer:11266948
  • Size process connection:DN25
  • Connection size:DN25
  • Face to Face length:160 mm

€1,349.00/ pieceexcl. VAT

€1,632.29incl. VAT

5 In stock - Estimated delivery date 09/11/2026
Product Image

ARI Globe valve Type 2576 series 12.405 cast iron/stainless steel fixed disc pneumatic DP32 spring closing closing pressure 16 bar PN16 DN32

  • Eriks:12668876
  • Manufacturer:503807
  • Size process connection:DN32
  • Connection size:DN32
  • Face to Face length:180 mm

€1,447.00/ pieceexcl. VAT

€1,750.87incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€185.73/ pieceexcl. VAT

€224.73incl. VAT

3 In stock - Estimated delivery date 09/11/2026

€326.40/ pieceexcl. VAT

€394.94incl. VAT

3 In stock - Estimated delivery date 09/11/2026

€233.75/ pieceexcl. VAT

€282.84incl. VAT

9 In stock - Estimated delivery date 09/11/2026

€804.00/ pieceexcl. VAT

€972.84incl. VAT

7 In stock - Estimated delivery date 09/11/2026