

€211.65/ pieceexcl. VAT
€256.10incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 290D |
Type | 31040 |
Function | Two-way valve |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC491K |
Process connection | Internal thread (BSPP) |
Size process connection | 1/2" (15) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 65 mm |
Type of disc | Fixed disc |
Kv value | 5.8 m³/h |
Closing pressure | 16 bar |
Actuation | Pressure below the valve |
Actuator | D63 |
Type of actuator | Pneumatic piston |
Type of drive | Single acting |
Function actuator | Spring closing |
Diameter pneumatic actuator | 63 |
Pilot pressure | 2.8 - 10 bar |
Connection operation | 1/8" (6) internal thread (BSPP) |
Position indicator | Yes |
Stem seal type | Roof cuffs |
Primary spindle seal material | PTFE/FPM |
Material disk sealing | PTFE |
Material disc | Brass |
Spindle material | Stainless steel |
Material bonnet | Brass |
Bonnet gasket material | PTFE |
Actuator material | PA |
Explosion-proof | No |
Max. viscosity | 800 mm²/s |
Medium temperature | from -10 to 184 °C |
Ambient temperature | from -10 to 60 °C |
G | 1/2" |
Actuator | D63 |
c | 1/8" BSP |
ØD | 85 mm |
H | 171 mm |
L | 65 mm |
L1 | 172 mm |
SW | 27 mm |
Weight | 1 kg |