




€299.20/ pieceexcl. VAT
€362.03incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 290D |
Type | 31080 |
Function | Two-way valve |
Construction type | Free-flow |
Housing material | Stainless steel |
Material quality | 1.4404 |
Process connection | Internal thread (BSPP) |
Size process connection | 1/2" (15) |
Connection size | 1/2" BSPP (15) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 65 mm |
Type of disc | Fixed disc |
Kv value | 5.8 m³/h |
Closing pressure | 16 bar |
Actuation | Pressure below the valve |
Actuator | D50 |
Type of actuator | Pneumatic piston |
Type of drive | Single acting |
Function actuator | Spring closing |
Diameter pneumatic actuator | 50 |
Pilot pressure | 4.5 - 10 bar |
Connection operation | 1/8" (6) internal thread (BSPP) |
Position indicator | No |
Stem seal type | Roof cuffs |
Primary spindle seal material | PTFE/FPM |
Material disk sealing | PTFE |
Material disc | Stainless steel 316L (1.4404) |
Spindle material | Stainless steel 431 (1.4057) |
Material bonnet | Stainless steel 316L (1.4404) |
Bonnet gasket material | PTFE |
Actuator material | PA |
Explosion-proof | No |
Max. viscosity | 800 mm²/s |
Medium temperature | from -10 to 184 °C |
Ambient temperature | from -10 to 60 °C |
DN | 1/2" (15) |
Actuator | D50 |
c | 1/8" BSP |
ØD | 69 mm |
H | 143 mm |
L | 65 mm |
L1 | 148 mm |
SW | 27 mm |
Weight | 0.8 kg |