

€476.85/ pieceexcl. VAT
€576.99incl. VAT
6 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ASCO |
Series | 290D |
Type | 31040 |
Function | Two-way valve |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC491K |
Process connection | Internal thread (BSPP) |
Size process connection | 2" (50) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 150 mm |
Type of disc | Fixed disc |
Kv value | 54.9 m³/h |
Closing pressure | 6 bar |
Actuation | Pressure below the valve |
Actuator | D90 |
Type of actuator | Pneumatic piston |
Type of drive | Single acting |
Function actuator | Spring closing |
Diameter pneumatic actuator | 90 |
Pilot pressure | 4.5 - 10 bar |
Connection operation | 1/4" (8) internal thread (BSPP) |
Position indicator | Yes |
Stem seal type | Roof cuffs |
Primary spindle seal material | PTFE/FPM |
Material disk sealing | PTFE |
Material disc | Brass |
Spindle material | Stainless steel |
Material bonnet | Brass |
Bonnet gasket material | PTFE |
Actuator material | PA |
Explosion-proof | No |
Max. viscosity | 800 mm²/s |
Medium temperature | from -10 to 184 °C |
Ambient temperature | from -10 to 60 °C |
G | 2" |
Actuator | D90 |
c | 1/4" BSP |
ØD | 117 mm |
H | 217 mm |
L | 150 mm |
L1 | 247 mm |
SW | 70 mm |
Weight | 3.9 kg |