



| Product | Nominal inner diameter | Face to Face length [mm] | With float | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN25 | DN25 | 160 | Yes | €770.95/piece | |
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN80 | DN80 | 310 | Yes | €1,582.70/piece | |
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN65 | DN65 | 290 | Yes | €1,390.60/piece | |
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN200 | DN200 | 600 | Yes | €5,316.75/piece | |
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN40 | DN40 | 200 | Yes | €1,034.45/piece | |
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN50 | DN50 | 230 | Yes | €1,113.50/piece | |
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN32 | DN32 | 180 | Yes | €835.55/piece | |
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN100 | DN100 | 350 | Yes | €2,110.55/piece | |
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN125 | DN125 | 400 | Yes | €3,146.70/piece | |
| Float valve Type: 734 Straight Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN150 | DN150 | 480 | Yes | €3,867.50/piece |