



€185.30/ pieceexcl. VAT
€224.21incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BERLUTO |
Series | KSV 10 |
Type | 8731 |
Housing material | Bronze |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPP) |
Nominal inner diameter 2 | 1/2" (15) |
Connection 2 | Internal thread (BSPP) |
Pressure rating | PN12 |
With float | No |
Sealing | EPDM |
Material floating rod | 1.4571 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 130 °C |
Kv value | 4 m³/h |
G | 3/4" (20) |
G1 | 1/2" (15) |
L | 604 mm |
L1 | 25 mm |