



| Product | Nominal inner diameter | Face to Face length [mm] | With float | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN80 | DN80 | 155 | Yes | €1,802.00/piece | |
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN65 | DN65 | 145 | Yes | €1,562.30/piece | |
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN40 | DN40 | 115 | Yes | €1,102.45/piece | |
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN150 | DN150 | 225 | Yes | €3,415.30/piece | |
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN50 | DN50 | 125 | Yes | €1,201.90/piece | |
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN125 | DN125 | 200 | Yes | €2,820.30/piece | |
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN25 | DN25 | 100 | Yes | €815.58/piece | |
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN32 | DN32 | 105 | Yes | €961.35/piece | |
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN100 | DN100 | 175 | Yes | €2,158.15/piece | |
| Float valve Type: 735 Angle Pattern Cast iron/EPDM Float material: Steel epoxy coating PN10 Flange DN200 | DN200 | 275 | Yes | €4,730.25/piece |