Damper Valves

  • 13
  • 5
  • 11
  • 8
  • 5
  • 11
  • 8
24 Products showing for Damper Valves
Product Image

Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN200

  • Eriks:10056378
  • Nominal inner diameter:DN200
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€693.98/ pieceexcl. VAT

€839.72incl. VAT

Estimated delivery date - 07/01/2027
Product Image

JASTA Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 70mm

  • Eriks:11030299
  • External tube diameter of connection:70 mm
  • Wall thickness, connection:3 mm
  • Pressure rating:PN6

€109.65/ pieceexcl. VAT

€132.68incl. VAT

Estimated delivery date - 07/01/2027
Product Image

JASTA Throttle valve Series: LDK-4 Type: 1893 Steel/Steel Centric Bare stem PN10 Flange DN250 - 10"

  • Eriks:14788830
  • Nominal inner diameter:DN250 - 10"
  • Pressure rating:PN10
  • Pressure rating flange:PN10
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us
Product Image

JASTA Throttle valve Series: LDK-4 Type: 1893 Steel/Steel Centric Bare stem PN10 Flange DN200 - 8"

  • Eriks:14788829
  • Nominal inner diameter:DN200 - 8"
  • Pressure rating:PN10
  • Pressure rating flange:PN10
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us
Product Image

Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN40

  • Eriks:10056371
  • Nominal inner diameter:DN40
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€206.98/ pieceexcl. VAT

€250.45incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN65

  • Eriks:10056373
  • Nominal inner diameter:DN65
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€256.98/ pieceexcl. VAT

€310.95incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN50

  • Eriks:10056372
  • Nominal inner diameter:DN50
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€246.05/ pieceexcl. VAT

€297.72incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN80

  • Eriks:10056374
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€272.65/ pieceexcl. VAT

€329.91incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN20

  • Eriks:11119949
  • Nominal inner diameter:DN20
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€214.70/ pieceexcl. VAT

€259.79incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN25

  • Eriks:11088485
  • Nominal inner diameter:DN25
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€228.95/ pieceexcl. VAT

€277.03incl. VAT

Estimated delivery date - 08/01/2027
Product Image

Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN250

  • Eriks:10056379
  • Nominal inner diameter:DN250
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€1,041.20/ pieceexcl. VAT

€1,259.85incl. VAT

Estimated delivery date - 07/01/2027
Product Image

JASTA Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 60.3mm

  • Eriks:10056367
  • External tube diameter of connection:60.3 mm
  • Wall thickness, connection:3.15 mm
  • Pressure rating:PN6

€239.28/ pieceexcl. VAT

€289.53incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Throttle valve Type: 1892 Cast iron/Steel Centric Handle PN10 Wafer type DN100

  • Eriks:10056375
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€303.05/ pieceexcl. VAT

€366.69incl. VAT

Estimated delivery date - 07/01/2027
Product Image

JASTA Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 48.3mm

  • Eriks:10056366
  • External tube diameter of connection:48.3 mm
  • Wall thickness, connection:2.65 mm
  • Pressure rating:PN6

€234.18/ pieceexcl. VAT

€283.36incl. VAT

Estimated delivery date - 07/01/2027
Product Image

JASTA Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 76.1mm

  • Eriks:10056368
  • External tube diameter of connection:76.1 mm
  • Wall thickness, connection:3.05 mm
  • Pressure rating:PN6

€336.30/ pieceexcl. VAT

€406.92incl. VAT

Estimated delivery date - 07/01/2027
Product Image

JASTA Throttle valve Type: 1891 Steel/Steel Centric Handle PN6 Welding type 133mm

  • Eriks:10056369
  • External tube diameter of connection:133 mm
  • Wall thickness, connection:4 mm
  • Pressure rating:PN6

€557.65/ pieceexcl. VAT

€674.76incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN150

  • Eriks:10056377
  • Nominal inner diameter:DN150
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€513.48/ pieceexcl. VAT

€621.31incl. VAT

Estimated delivery date - 07/01/2027
Product Image

Throttle valve Type: 1892 Cast iron/Cast iron Centric Handle PN10 Wafer type DN125

  • Eriks:10056376
  • Nominal inner diameter:DN125
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€423.23/ pieceexcl. VAT

€512.11incl. VAT

Estimated delivery date - 07/01/2027
Product Image

JASTA Throttle valve Series: LDK-4 Type: 1893 Steel/Steel Centric Bare stem PN6 Flange DN500 - 20"

  • Eriks:14788944
  • Nominal inner diameter:DN500 - 20"
  • Pressure rating:PN6
  • Pressure rating flange:PN10
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us
Product Image

JASTA Throttle valve Series: LDK-4 Type: 1893 Steel/Steel Centric Bare stem PN6 Flange DN600 - 24"

  • Eriks:14788945
  • Nominal inner diameter:DN600 - 24"
  • Pressure rating:PN6
  • Pressure rating flange:PN10
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us
Product Image

JASTA Throttle valve Series: LDK-4 Type: 1893 Steel/Steel Centric Bare stem PN10 Flange DN150 - 6"

  • Eriks:14788828
  • Nominal inner diameter:DN150 - 6"
  • Pressure rating:PN10
  • Pressure rating flange:PN10
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us
Product Image

JASTA Throttle valve Series: LDK-4 Type: 1893 Steel/Steel Centric Bare stem PN10 Flange DN450 - 18"

  • Eriks:14788943
  • Nominal inner diameter:DN450 - 18"
  • Pressure rating:PN10
  • Pressure rating flange:PN10
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us
Product Image

JASTA Throttle valve Series: LDK-4 Type: 1893 Steel/Steel Centric Bare stem PN10 Flange DN300 - 12"

  • Eriks:14788831
  • Nominal inner diameter:DN300 - 12"
  • Pressure rating:PN10
  • Pressure rating flange:PN10
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us
Product Image

JASTA Throttle valve Series: LDK-4 Type: 1893 Steel/Steel Centric Bare stem PN10 Flange DN400 - 16"

  • Eriks:14788832
  • Nominal inner diameter:DN400 - 16"
  • Pressure rating:PN10
  • Pressure rating flange:PN10
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us