



€256.98/ pieceexcl. VAT
€310.95incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | GD-6 |
Type | 1892 |
Valve design | Centric |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Primer |
Nominal inner diameter | DN65 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face length | 30 mm |
Operation | Handle |
Disk material | Steel |
Spindle material | Steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 350 °C |
DN | DN65 |
H | 175 mm |
L | 30 mm |
M | 145 mm |
Weight | 2.2 kg |