



€557.65/ pieceexcl. VAT
€674.76incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JASTA |
Series | EDR |
Type | 1891 |
Valve design | Centric |
Housing material | Steel |
Material quality | Blik |
Surface protection | Primer |
External tube diameter of connection | 133 mm |
Connection | Welding type |
Wall thickness, connection | 4 mm |
Pressure rating | PN6 |
Face to Face length | 200 mm |
Operation | Handle |
Disk material | Steel |
Spindle material | Steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 300 °C |
C | 133 mm |
H | 147 mm |
L | 200 mm |
Weight | 3.7 kg |