



€109.65/ pieceexcl. VAT
€132.68incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | JASTA |
Series | EDR |
Type | 1891 |
Valve design | Centric |
Housing material | Steel |
Material quality | Blik |
Surface protection | Primer |
External tube diameter of connection | 70 mm |
Connection | Welding type |
Wall thickness, connection | 3 mm |
Pressure rating | PN6 |
Face to Face length | 170 mm |
Operation | Handle |
Disk material | Steel |
Spindle material | Steel |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 300 °C |
C | 70 mm |
H | 105 mm |
L | 170 mm |
Weight | 1.7 kg |