• 73
  • 216
  • 171
  • 1849
  • 53
  • 715
  • 395
  • 187
  • 288
  • 14
  • 38
  • 17
  • 23
  • 14
2647 Products showing for Butterfly Valves
Product Image

ECONĀ® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN50 - 2"

  • Eriks:13492657
  • Nominal inner diameter:DN50 - 2"
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€96.40/ pieceexcl. VAT

€116.64incl. VAT

130 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN50

  • Eriks:11814155
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16

€111.60/ pieceexcl. VAT

€135.04incl. VAT

424 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN100 - 4"

  • Eriks:13261938
  • Nominal inner diameter:DN100 - 4"
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€181.20/ pieceexcl. VAT

€219.25incl. VAT

625 In stock - Estimated delivery date 13/11/2026
Product Image

ECON® Gearbox Type: 4002 Series: 232-06 Aluminium IP65 Square (90°) according to ISO 17mm Mounting flange: F07

  • Eriks:12973305
  • Shape insert:Square (90°) according to ISO
  • Insert dimensions:17 mm
  • Mounting flange:F07

€74.30/ pieceexcl. VAT

€89.90incl. VAT

190 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Wafer type DN65 - 2.1/2"

  • Eriks:13331122
  • Nominal inner diameter:DN65 - 2.1/2"
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€114.00/ pieceexcl. VAT

€137.94incl. VAT

5 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Wafer type DN80 - 3"

  • Eriks:13330301
  • Nominal inner diameter:DN80 - 3"
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16 and Class 150

€359.35/ pieceexcl. VAT

€434.81incl. VAT

50 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6730 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Wafer type DN150 - 6"

  • Eriks:13331084
  • Nominal inner diameter:DN150 - 6"
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€275.20/ pieceexcl. VAT

€332.99incl. VAT

46 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN125

  • Eriks:11814159
  • Nominal inner diameter:DN125
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16

€272.00/ pieceexcl. VAT

€329.12incl. VAT

128 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6730 Ductile cast iron/Stainless steel/EPDM Centric Bare stem PN16 Wafer type DN100 - 4"

  • Eriks:13331082
  • Nominal inner diameter:DN100 - 4"
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€160.00/ pieceexcl. VAT

€193.60incl. VAT

265 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/NBR Centric Squeeze handle PN16 Lug type DN150

  • Eriks:13332856
  • Nominal inner diameter:DN150
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16

€344.80/ pieceexcl. VAT

€417.21incl. VAT

7 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN200 - 8"

  • Eriks:12132465
  • Nominal inner diameter:DN200 - 8"
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€520.40/ pieceexcl. VAT

€629.68incl. VAT

87 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 4630 HKV KIWA Ductile cast iron/Duplex/EPDM Centric Bare stem PN10 Flange DN100

  • Eriks:13517056
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Face to Face length:127 mm

€307.44/ pieceexcl. VAT

€372.00incl. VAT

95 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN40

  • Eriks:12954307
  • Nominal inner diameter:DN40
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16

€94.40/ pieceexcl. VAT

€114.22incl. VAT

82 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN150 - 6"

  • Eriks:11814152
  • Nominal inner diameter:DN150 - 6"
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€296.40/ pieceexcl. VAT

€358.64incl. VAT

499 In stock - Estimated delivery date 13/11/2026

€49.56/ pieceexcl. VAT

€59.97incl. VAT

143 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6730 Ductile cast iron/Stainless steel/NBR Centric Bare stem PN16 Wafer type DN80 - 3"

  • Eriks:13331091
  • Nominal inner diameter:DN80 - 3"
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€108.40/ pieceexcl. VAT

€131.16incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 4630 HKV KIWA Ductile cast iron/Duplex/EPDM Centric Bare stem PN10 Flange DN80

  • Eriks:13517054
  • Nominal inner diameter:DN80
  • Pressure rating:PN10
  • Face to Face length:114 mm

€245.37/ pieceexcl. VAT

€296.90incl. VAT

50 In stock - Estimated delivery date 13/11/2026

€34.72/ pieceexcl. VAT

€42.01incl. VAT

696 In stock - Available while stock lasts - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6831 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Lug type DN65

  • Eriks:11814156
  • Nominal inner diameter:DN65
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16

€129.60/ pieceexcl. VAT

€156.82incl. VAT

196 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 9130 Stainless steel/Stainless steel/PTFE Double-eccentric Bare stem Class 150 Wafer type DN200 - 8" Undrilled

  • Eriks:12959033
  • Nominal inner diameter:DN200 - 8"
  • Pressure rating:Class 150
  • Pressure rating flange:PN10/16 and Class 150

€4,402.68/ pieceexcl. VAT

€5,327.24incl. VAT

27 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6731 Ductile cast iron/Stainless steel/EPDM Centric Squeeze handle PN16 Wafer type DN80 - 3"

  • Eriks:11814149
  • Nominal inner diameter:DN80 - 3"
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€129.20/ pieceexcl. VAT

€156.33incl. VAT

336 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/EPDM Centric Tilting handle PN16 Wafer type DN100

  • Eriks:14506859
  • Nominal inner diameter:DN100
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16 and Class 150

€366.00/ pieceexcl. VAT

€442.86incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 6821 Ductile cast iron/Aluminum bronze/NBR Centric Squeeze handle PN16 Lug type DN150

  • Eriks:13332768
  • Nominal inner diameter:DN150
  • Pressure rating:PN16
  • Pressure rating flange:PN10/16

€458.00/ pieceexcl. VAT

€554.18incl. VAT

83 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 5720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN10 Wafer type DN450 - 18"

  • Eriks:13419078
  • Nominal inner diameter:DN450 - 18"
  • Pressure rating:PN10
  • Pressure rating flange:PN10

€5,332.00/ pieceexcl. VAT

€6,451.72incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Butterfly valve Type: 5721 Ductile cast iron/Aluminum bronze/NBR Centric Tilting handle PN16 Wafer type DN50

  • Eriks:14506862
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Pressure rating flange:PN6/10/16 and Class 150

€194.80/ pieceexcl. VAT

€235.71incl. VAT

62 In stock - Estimated delivery date 13/11/2026