ECON®

ECON® Butterfly valve Type: 5720 Ductile cast iron/Aluminum bronze/NBR Centric Bare stem PN10 Wafer type DN450 - 18"

  • ERIKS:13419078
  • Manufacturer:8716901087621
Image 1
Image 2
Image 1
Image 2
Save to list

€5,332.00/ pieceexcl. VAT

€6,451.72incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
5720
Norm
EN (DIN)
Valve design
Centric
Housing material
Ductile cast iron
Material quality
EN-JS1030
Surface protection
Paint min. 60 µm
Nominal inner diameter
DN450 - 18"
Connection
Wafer type
Standard connection
EN (DIN)
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
EN 558, Series 20
Face to Face length
114 mm
Operation
Bare stem
Top flange standard
ISO 5211 Direct Mount
Mounting flange
F14
Housing lining
Vulcanized
Material liner
NBR
Disk material
Aluminum bronze
Quality class disc
CC333G
Spindle material
Stainless steel
Quality class spindle
1.4122
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
80 °C
DN
DN450
H
375 mm
L
114 mm
Weight
98 kg