• 165
  • 53
  • 5
  • 11
  • 5
  • 5
  • 16
  • 9
  • 20
  • 10
  • 11
234 Products showing for Bellows Sealed Globe Valves
Product Image

ECONĀ® Bellow sealed valve Type: 430 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN20

  • Eriks:13288282
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN20
  • Pressure rating:PN16

€124.00/ pieceexcl. VAT

€150.04incl. VAT

39 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN25

  • Eriks:13288292
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN25
  • Pressure rating:PN16

€211.20/ pieceexcl. VAT

€255.55incl. VAT

117 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 436 Steel/1.0619N + Stellite Fixed disc Straight PN40 Flange DN65

  • Eriks:14154396
  • Material quality:1.0619+N
  • Nominal inner diameter:DN65
  • Pressure rating:PN40

€980.80/ pieceexcl. VAT

€1,186.77incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN50

  • Eriks:13288295
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN50
  • Pressure rating:PN16

€370.80/ pieceexcl. VAT

€448.67incl. VAT

125 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN32

  • Eriks:13288293
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN32
  • Pressure rating:PN16

€274.00/ pieceexcl. VAT

€331.54incl. VAT

90 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 436 Steel/1.0619N + Stellite Balancing disc Straight PN40 Flange DN200

  • Eriks:14154402
  • Material quality:1.0619+N
  • Nominal inner diameter:DN200
  • Pressure rating:PN40

€6,280.00/ pieceexcl. VAT

€7,598.80incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN15

  • Eriks:13288290
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN15
  • Pressure rating:PN16

€171.20/ pieceexcl. VAT

€207.15incl. VAT

163 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 436 Steel/1.0619N + Stellite Fixed disc Straight PN40 Flange DN50

  • Eriks:14154395
  • Material quality:1.0619+N
  • Nominal inner diameter:DN50
  • Pressure rating:PN40

€716.80/ pieceexcl. VAT

€867.33incl. VAT

175 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN100

  • Eriks:13288275
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN100
  • Pressure rating:PN16

€894.40/ pieceexcl. VAT

€1,082.22incl. VAT

59 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN150

  • Eriks:13193159
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN150
  • Pressure rating:PN16

€1,675.20/ pieceexcl. VAT

€2,026.99incl. VAT

14 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 430 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN15

  • Eriks:13254034
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN15
  • Pressure rating:PN16

€109.60/ pieceexcl. VAT

€132.62incl. VAT

127 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 436 Steel/1.0619N + Stellite Fixed disc Straight PN40 Flange DN125

  • Eriks:14154399
  • Material quality:1.0619+N
  • Nominal inner diameter:DN125
  • Pressure rating:PN40

€2,416.00/ pieceexcl. VAT

€2,923.36incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN125

  • Eriks:13288281
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN125
  • Pressure rating:PN25

€1,668.00/ pieceexcl. VAT

€2,018.28incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 430 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN40

  • Eriks:13295502
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN40
  • Pressure rating:PN16

€190.00/ pieceexcl. VAT

€229.90incl. VAT

118 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN50

  • Eriks:13288262
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN50
  • Pressure rating:PN25

€449.60/ pieceexcl. VAT

€544.02incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 436 Steel/1.0619N + Stellite Fixed disc Straight PN40 Flange DN25

  • Eriks:14154382
  • Material quality:1.0619+N
  • Nominal inner diameter:DN25
  • Pressure rating:PN40

€420.00/ pieceexcl. VAT

€508.20incl. VAT

245 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN65

  • Eriks:13288273
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN65
  • Pressure rating:PN16

€518.40/ pieceexcl. VAT

€627.26incl. VAT

38 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 436 Steel/1.0619N + Stellite Fixed disc Straight PN40 Flange DN150

  • Eriks:14154400
  • Material quality:1.0619+N
  • Nominal inner diameter:DN150
  • Pressure rating:PN40

€3,227.20/ pieceexcl. VAT

€3,904.91incl. VAT

25 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 436 Steel/1.0619N + Stellite Fixed disc Straight PN40 Flange DN100

  • Eriks:14154398
  • Material quality:1.0619+N
  • Nominal inner diameter:DN100
  • Pressure rating:PN40

€1,770.40/ pieceexcl. VAT

€2,142.18incl. VAT

64 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN80

  • Eriks:13288279
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN80
  • Pressure rating:PN25

€703.20/ pieceexcl. VAT

€850.87incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN80

  • Eriks:13288274
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN80
  • Pressure rating:PN16

€644.00/ pieceexcl. VAT

€779.24incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN100

  • Eriks:13288280
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN100
  • Pressure rating:PN25

€1,090.40/ pieceexcl. VAT

€1,319.38incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN20

  • Eriks:13288291
  • Material quality:EN-JS1025
  • Nominal inner diameter:DN20
  • Pressure rating:PN16

€194.00/ pieceexcl. VAT

€234.74incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 430 Cast iron/Stainless steel Fixed disc Straight PN16 Flange DN32

  • Eriks:13288283
  • Material quality:EN-JL1040
  • Nominal inner diameter:DN32
  • Pressure rating:PN16

€196.00/ pieceexcl. VAT

€237.16incl. VAT

16 In stock - Estimated delivery date 13/11/2026
Product Image

ECONĀ® Bellow sealed valve Type: 436 Steel/1.0619N + Stellite Fixed disc Straight PN40 Flange DN40

  • Eriks:14154394
  • Material quality:1.0619+N
  • Nominal inner diameter:DN40
  • Pressure rating:PN40

€616.80/ pieceexcl. VAT

€746.33incl. VAT

62 In stock - Estimated delivery date 13/11/2026