ECON®

ECON® Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN125

  • ERIKS:13288281
  • Manufacturer:8716901048851
Image 1
Image 2
Image 1
Image 2
ECON® ductile iron bellow sealed globe valve, SS trim, double bellow, straight pattern, flanged connection, outside screw & yoke, non-rising hand wheel. Suitable for simple flow regulation.

Area of application
General industry, power stations, flue gas purification plant, steam facilities, heating technology, district heating, thermal oil applications, ammonia plants, vacuum facilities.
Save to list

€1,668.00/ pieceexcl. VAT

€2,018.28incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
434
Norm
EN (DIN)
Construction type
Straight
Housing material
Ductile cast iron
Material quality
EN-JS1025
Surface protection
Standard manufacturers coating
Nominal inner diameter
DN125
Connection
Flange
Pressure rating
PN25
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
400 mm
Operation
Hand wheel, non-rising with rising stem
Type of disc
Fixed disc
Type of bonnet
Bolted bonnet
Stem seal type
Bellows
Sealing
Stainless steel
Material disc
1.4021+QT
Spindle material
1.4021
Primary spindle seal material
Graphite
Bellows material
1.4571
Material bonnet
EN-JS1025
Bonnet gasket material
Stainless steel/graphite
Actuator material
Steel
Minimum medium temperature (continuous)
-10 °C
Maximum medium temperature (continuous)
350 °C
Maximum pressure difference at 20 °C
25 bar
Kv value
225 m³/h
With position indicator
Yes
DN
DN125
A
270 mm
H
380 mm
L
400 mm
M
300 mm
Weight
49 kg