



| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN125 | EN-JS1025 | DN125 | PN25 | €1,668.00/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN50 | EN-JS1025 | DN50 | PN25 | €449.60/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN80 | EN-JS1025 | DN80 | PN25 | €703.20/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN100 | EN-JS1025 | DN100 | PN25 | €1,090.40/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN20 | EN-JS1025 | DN20 | PN25 | €238.00/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN15 | EN-JS1025 | DN15 | PN25 | €239.20/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN65 | EN-JS1025 | DN65 | PN25 | €576.00/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN40 | EN-JS1025 | DN40 | PN25 | €414.80/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN32 | EN-JS1025 | DN32 | PN25 | €282.00/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN25 | EN-JS1025 | DN25 | PN25 | €263.60/piece | |
| Bellow sealed valve Type: 434 Ductile cast iron/Stainless steel Fixed disc Straight PN25 Flange DN150 | EN-JS1025 | DN150 | PN25 | €1,971.20/piece |