



| Product | Material quality | Nominal inner diameter | Pressure rating | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN25 | EN-JS1025 | DN25 | PN16 | €211.20/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN50 | EN-JS1025 | DN50 | PN16 | €370.80/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN32 | EN-JS1025 | DN32 | PN16 | €274.00/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN15 | EN-JS1025 | DN15 | PN16 | €171.20/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN100 | EN-JS1025 | DN100 | PN16 | €894.40/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN150 | EN-JS1025 | DN150 | PN16 | €1,675.20/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN65 | EN-JS1025 | DN65 | PN16 | €518.40/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN80 | EN-JS1025 | DN80 | PN16 | €644.00/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN20 | EN-JS1025 | DN20 | PN16 | €194.00/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN40 | EN-JS1025 | DN40 | PN16 | €296.40/piece | |
| Bellow sealed valve Type: 432 Ductile cast iron/Stainless steel Fixed disc Straight PN16 Flange DN125 | EN-JS1025 | DN125 | PN16 | €1,328.00/piece |