

€240.23/ pieceexcl. VAT
€290.68incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRADUR |
Material | PVC |
Tradename | Epradur |
Shape | Triangle 80° |
Height | 4.3 mm |
Width | 3 mm |
Length | 1 m |
Colour | Dark grey |
RAL-number | 7011 |