

€331.85/ pieceexcl. VAT
€401.54incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MULTILENE |
Material | PP |
Tradename | Multilene PP |
Shape | Round |
Diameter | 4 mm |
Length | 1 m |
Colour | Grey |
RAL-number | 7032 |