Products
Brands
About Eriks
Customer service
BE - English
Home
Welding rod PP X
Welding rod PP X
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
PP
2
Tradename
Multilene PP
2
Shape
Round
2
Diameter [mm]
Length [m]
Colour
Log in to see your specific pricing.
Log in
2
of
Welding rod PP X
Product
Material
Tradename
Shape
Available
Price
excl. VAT
Product
Material
Tradename
Shape
Available
Price
excl. VAT
Welding wire Multilene PP Grey Round ∅4mm 1000mm
PP
Multilene PP
Round
€331.85
/
piece
Welding wire Multilene PP Grey Round ∅3mm Coil
PP
Multilene PP
Round
Not available in the webshop
Log in