Products
Brands
About Eriks
Customer service
BE - English
Home
Powergas 1925 °c gascartridge
Powergas 1925 °c gascartridge
• Cartridge 220183 with adaptors for refilling butajet lighters etc.
• Contains 100% butane
Log in to see your specific pricing.
Log in
Show in stock only
Type of gas
Butane
1
Content [l]
0.3
1
Model
Disposable cartridge
1
Log in to see your specific pricing.
Log in
2
of
Powergas 1925 °c gascartridge
Product
Type of gas
Content [l]
Model
Available
Price
excl. VAT
Product
Type of gas
Content [l]
Model
Available
Price
excl. VAT
Gaspatroon c206 190g
€3.76
/
piece
Gaspatroon 100% Butane 300ml/168g Only in box with 12 pc
Butane
0.3
Disposable cartridge
€7.34
/
piece
Log in