SIEVERT

SIEVERT Turboroofer PRO 88 diameter 50 mm

  • ERIKS:23684652
  • Manufacturer:7314523444412
Image 1
• Ideal for drying, bitumen laying, detail and field torching, preheating before welding,
melting snow/ice and other heat demanding applications
Save to list

€109.62/ pieceexcl. VAT

€132.64incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Roof burner
Diameter
50 mm
Length
180 mm
Gas consumption
6700 g/h
Max. heating power
86 kW