SIEVERT

SIEVERT Metaljet (ultramapp)

  • ERIKS:23684570
  • Manufacturer:7314522155128
Image 1
• Metaljet is the heavy duty torch
• Reliable Automatic Piezo ignition (up to 30000 ignitions)
• Trigger on/off function helps preventing LPG wastage
• Anti-Flare enables the torch to operate in all positions (360º)
• Full range of 6 easily interchangeable burners
• Easy exchange of nozzles
• Designed for use with Ultramapp but also suitable for use with Propane
Save to list

€165.54/ pieceexcl. VAT

€200.30incl. VAT

19 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SIEVERT
Model
Burner for cartiridge
Diameter
16 mm
Gas consumption
230 g/h
Max. heating power
2.9 kW
Spare parts & accessories
Product Image

SIEVERT Cycloon brander dia 17mm voor Metaljet

  • Eriks:23684795
  • Manufacturer:870701

€50.04/ pieceexcl. VAT

€60.55incl. VAT

Estimated delivery date - 25/11/2026