




€14.48/ pieceexcl. VAT
€17.52incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 11095-11097 |
Type | Precision feeler gauges |
Blade length | 100 mm |
Number of blades | 20 |
Measuring range minimum value | 0.05 mm |
Measuring range maximum value | 1 mm |
Material | Hardened Spring Steel |
Model | 11095/20 |