

€15.74/ pieceexcl. VAT
€19.05incl. VAT
26 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BAHCO |
Type | Feeler Gauge |
Blade length | 100 mm |
Number of blades | 26 |
Measuring range minimum value | 0.03 mm |
Measuring range maximum value | 1 mm |
Nominal size | 100 mm |
Model | Metric |