






€77.04/ pieceexcl. VAT
€93.22incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DORMER |
Series | R123 |
Diameter | 10 mm |
Cutting length | 26 mm |
Total length | 89 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Center drill |
Coating | Bright |
Point angle | 90 ° |
Material | Solid carbide |
Suitable for concrete | No |
Suitable for stainless steel | Yes |
Suitable for wood | No |
Suitable for plastic | No |
Suitable for nonferrous metals | Yes |
Suitable for steel | Yes |
Cutting angle | 90 ° |
Weight | 0.0885 kg |
Shaft diameter | 10 mm |
Achievable hole tolerance | H6 |
Chip flute length | 26 mm |
Usable length diameter ratio | 1 |