Products
Brands
About Eriks
Customer service
BE - English
Home
Center drill, R123 Series, Sol...
Center drill, R123 Series, Solid carbide
HM NC-center drill with straight shank 90° bright finish 1XD steel <1620 N/mm² and hardened steel 49-63 HRC, stainless steel, cast iron, titanium and nickel alloys, copper and brass alloys, aluminum-magnesium alloys and thermo-and thermosetting plastics
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Diameter [mm]
10
1
Cutting length [mm]
26
1
Total length [mm]
89
1
Holding system
Material
Log in to see your specific pricing.
Log in
1
of
Center drill, R123 Series, Solid carbide
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Product
Diameter [mm]
Cutting length [mm]
Total length [mm]
Available
Price
excl. VAT
Center drill, R123 Series, Solid carbide, 10 mm Dia
10
26
89
€77.04
/
piece
Log in