

€18.96/ pieceexcl. VAT
€22.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 3 mm |
Cutting length | 20 mm |
Total length | 50 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 8037 |
Type | Twist drill |
Point angle | 118 ° |
Material | Hard metal |