Workshop Presses

  • 1
  • 6
  • 1
  • 1
  • 1
  • 1
7 Products showing for Workshop Presses

€9,956.60/ pieceexcl. VAT

€12,047.49incl. VAT

Estimated delivery date - 18/11/2026
Product Image

HUVEMA Hydraulic press - HU 100 MMH

  • Eriks:12432162
  • Manufacturer:23305
  • Max. pressure:385 bar
  • Maximum delivery pressure:100 t
  • Motor power:3 kW

€8,407.72/ pieceexcl. VAT

€10,173.34incl. VAT

Estimated delivery date - 24/11/2026
Product Image

HUVEMA Section roller - MIP 30 HV

  • Eriks:23995882
  • Manufacturer:16860
  • Motor power:1.1 kW
  • Voltage:400 V
  • Weight:220 kg

€2,554.38/ pieceexcl. VAT

€3,090.80incl. VAT

Estimated delivery date - 24/11/2026

€4,313.88/ pieceexcl. VAT

€5,219.79incl. VAT

Estimated delivery date - 24/11/2026
Product Image

COMPAC Workshop press HP50 with hand pump, 50t

  • Eriks:12328282
  • Manufacturer:HP50
  • Lifting capacity:50000 kg
  • Maximum lifting height:840 mm
  • Weight:315 kg

€3,969.60/ pieceexcl. VAT

€4,803.22incl. VAT

Estimated delivery date - 17/11/2026
Product Image

HUVEMA Hydraulic press - HU 15M

  • Eriks:12432164
  • Manufacturer:23307
Not available in webshop
Estimated delivery date - 24/11/2026
Contact us

€7,080.23/ pieceexcl. VAT

€8,567.08incl. VAT

Estimated delivery date - 18/11/2026