HUVEMA

HUVEMA Hydraulic press - HU 100 MMH

  • ERIKS:12432162
  • Manufacturer:8718242078689
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The hydraulic workshop press can be operated both manually and hydraulically
The table can be moved hydraulically vertically
The cylinder can be moved horizontally.

Properties:
manual and hydraulic operation
with screw-on cylinder extension
manometer placed in a cupboard
delivery with lifting eyes
English manual
warranty on pump 3 years
compact version
Save to list

€8,407.72/ pieceexcl. VAT

€10,173.34incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Max. pressure
385 bar
Maximum delivery pressure
100 t
Motor power
3 kW
Voltage
400 V
Working width
920 mm
Weight
800 kg
Cylinder stroke
400 mm
Outer diameter cylinder
180 mm
Return speed
8.22 mm/s
Diameter piston head
125 mm
Down speed
4.25 mm/s
Max. continous flow
6.5 l/min
Tank capacity
31 l
Related products
Product Image

KROON Perlus hydraulic oil H46 20l

  • Eriks:11874174
  • Manufacturer:37071
This product is no longer offered.Explore similar products in our assortment