HUVEMA

HUVEMA Section roller - MIP 30 HV

  • ERIKS:23995882
  • Manufacturer:8718242080835
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Section roller for horizontal and vertical bending by tilting the head 90 degrees
Various roller sets available
Hands free due to foot control
Bigger models available on request.

Properties:
2 rollers powered
settings readout on scale
easy reach emergency button
supplied with standard roller set
optional: various roller sets (available on request)
Save to list

€2,554.38/ pieceexcl. VAT

€3,090.80incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
1.1 kW
Voltage
400 V
Weight
220 kg
Leading roller diameter
98 - 148 mm
Leading roller speed
5 rpm
Max. dimension of fixed parts
1000x620x1400 mm
Roller shaft diameter
30 mm