Screwdriver Bit Holders

  • 15
  • 4
  • 7
  • 9
  • 5
  • 1
  • 2
  • 1
  • 5
148 Products showing for Screwdriver Bit Holders

€33.87/ pieceexcl. VAT

€40.98incl. VAT

1 In stock - Estimated delivery date 10/11/2026

€10.50/ pieceexcl. VAT

€12.71incl. VAT

12 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 699 L Bit holder 1/4", long

  • Eriks:11893647
  • Manufacturer:1802437
  • Connection size:1/4
  • Magnetic:Yes

€15.82/ pieceexcl. VAT

€19.14incl. VAT

13 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 699 Bit holder 1/4"

  • Eriks:23081272
  • Manufacturer:6538610
  • Magnetic:Yes

€4.69/ pieceexcl. VAT

€5.67incl. VAT

61 In stock - Estimated delivery date 10/11/2026
Product Image

BOSCH Set 36 pièces embout de vissage

  • Eriks:14807282
  • Manufacturer:2608522517
Log in to view priceLog in
Product Image

FORMAT Bit holder w. magnet 1/4"1/4"hex. 50mm

  • Eriks:23081164
  • Manufacturer:4317784202787
  • Connection size:1/4
  • Machine insertion:1/4
  • Magnetic:Yes

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Estimated delivery date - 17/11/2026

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 17/11/2026
This product is no longer offered.Explore similar products in our assortment
Product Image

FORMAT Quick-change bit holder 1/4" 50mm

  • Eriks:14056569
  • Manufacturer:4317784553506

€11.82/ pieceexcl. VAT

€14.30incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Bit holder with permanent magnet 1/4"

  • Eriks:12305937
  • Manufacturer:4317784512589
  • Connection size:1/4

€9.15/ pieceexcl. VAT

€11.07incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Bit holder w. magnet 1/4"1/4" hex. 77mm

  • Eriks:23081417
  • Manufacturer:4317784092067
  • Connection size:1/4

€11.66/ pieceexcl. VAT

€14.11incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Bit holder w. magnet 1/4"1/4" hex. 75mm

  • Eriks:23080825
  • Manufacturer:4317784345927
  • Connection size:1/4
  • Machine insertion:1/4
  • Magnetic:Yes

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Bit holder with Quick-change chuck

  • Eriks:12521344
  • Manufacturer:4317784503266
  • Connection size:1/4

€15.41/ pieceexcl. VAT

€18.65incl. VAT

Estimated delivery date - 17/11/2026

€18.53/ pieceexcl. VAT

€22.42incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM EF.6P - Magnetic chuck 1/4" L75mm

  • Eriks:23442917
  • Manufacturer:EF.6P4
  • Connection size:1/4

€20.52/ pieceexcl. VAT

€24.83incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM ef.6p6 bithouder 1/4

  • Eriks:23442919
  • Manufacturer:EF.6P6
  • Connection size:1/4

€52.54/ pieceexcl. VAT

€63.57incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM ef.6p3 aanpas.vaam

  • Eriks:23442916
  • Manufacturer:EF.6P3

€47.94/ pieceexcl. VAT

€58.01incl. VAT

Estimated delivery date - 18/11/2026

€12.81/ pieceexcl. VAT

€15.50incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM EF.6P5 -Bit holder with locking 1/4" L51mm

  • Eriks:23442918
  • Manufacturer:EF.6P5
  • Connection size:1/4

€40.94/ pieceexcl. VAT

€49.54incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM ef.6p1 aanpas.vaa

  • Eriks:23442915
  • Manufacturer:EF.6P1

€14.07/ pieceexcl. VAT

€17.02incl. VAT

Estimated delivery date - 18/11/2026

€27.48/ pieceexcl. VAT

€33.25incl. VAT

Estimated delivery date - 18/11/2026

€11.76/ pieceexcl. VAT

€14.23incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Adaptor 1/2" - 7/16"X70mm

  • Eriks:23081683
  • Manufacturer:K7828E-2
  • Connection size:7/16

€21.27/ pieceexcl. VAT

€25.74incl. VAT

Estimated delivery date - 17/11/2026
Product Image

BAHCO Bit holder 1/4"

  • Eriks:23932487
  • Manufacturer:KM653-1P
  • Connection size:1/4

€6.29/ pieceexcl. VAT

€7.61incl. VAT

Estimated delivery date - 18/11/2026

€16.64/ pieceexcl. VAT

€20.13incl. VAT

Estimated delivery date - 17/11/2026