

€15.82/ pieceexcl. VAT
€19.14incl. VAT
13 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Connection size | 1/4 |
Magnetic | Yes |
Fast exchange head | No |
Size bit insertion | 1/4" |
Size bit insertion | 6.3 mm |
Size machine insertion | 1/4" |
Size machine insertion | 6.3 mm |
Length | 130 mm |
Socket holder | No |