Products
Brands
About Eriks
Customer service
BE - English
Home
Universal bit holder 1/4" type...
Universal bit holder 1/4" type 6409
Design: DIN 3126 E 6.3.
Application: To connect bits with the respective operating tools.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
2
Machine insertion
1/4
2
Magnetic
Yes
2
Log in to see your specific pricing.
Log in
2
of
Universal bit holder 1/4" type 6409
Product
Connection size
Machine insertion
Magnetic
Available
Price
excl. VAT
Product
Connection size
Machine insertion
Magnetic
Available
Price
excl. VAT
Bit holder w. magnet 1/4"1/4"hex. 50mm
1/4
1/4
Yes
€3.26
/
piece
Bit holder w. magnet 1/4"1/4" hex. 75mm
1/4
1/4
Yes
€4.77
/
piece
Log in