

€4.69/ pieceexcl. VAT
€5.67incl. VAT
61 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GEDORE |
Magnetic | Yes |
Fast exchange head | No |
Size bit insertion | 1/4" |
Size bit insertion | 6.3 mm |
Size machine insertion | 1/4" |
Size machine insertion | 6.3 mm |
Length | 60 mm |