• 2
  • 138
  • 1
  • 5
  • 2
  • 10
  • 1
  • 2
257 Products showing for Outdoor Tools

€1.52/ pieceexcl. VAT

€1.84incl. VAT

361 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO Bahco p57-25 heggenschaar

  • Eriks:23926931
  • Manufacturer:P57-25-F

€56.62/ pieceexcl. VAT

€68.51incl. VAT

5 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO SNOEIZAAG INKLAPBAAR 396-JT

  • Eriks:23169237
  • Manufacturer:396-JT

€34.37/ pieceexcl. VAT

€41.59incl. VAT

26 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO SCHROBZAAG 321

  • Eriks:23082399
  • Manufacturer:321
  • Type:Hand saws and saw frames
  • Length:300 mm
  • Number of teeth per inch:24

€28.86/ pieceexcl. VAT

€34.92incl. VAT

3 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO WIG W-S-1.5

  • Eriks:23076408
  • Manufacturer:W-S-1.5

€14.96/ pieceexcl. VAT

€18.10incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO WIG W-S-2.0

  • Eriks:23076409
  • Manufacturer:W-S-2.0

€19.06/ pieceexcl. VAT

€23.06incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

BAHCO WIG GEDRAAID MODEL W-T-2.0

  • Eriks:23076411
  • Manufacturer:W-T-2.0

€41.67/ pieceexcl. VAT

€50.42incl. VAT

1 In stock - Estimated delivery date 05/11/2026

€10.35/ pieceexcl. VAT

€12.52incl. VAT

Estimated delivery date - 10/11/2026

€8.76/ pieceexcl. VAT

€10.60incl. VAT

105 In stock - Estimated delivery date 05/11/2026

€30.96/ pieceexcl. VAT

€37.46incl. VAT

15 In stock - Estimated delivery date 05/11/2026
Product Image

GRIFFON HENNEP POT 100 GRAM GRIFFON

  • Eriks:23168055
  • Manufacturer:6150112

€7.32/ pieceexcl. VAT

€8.86incl. VAT

18 In stock - Estimated delivery date 05/11/2026
Product Image

PRESSOL industrial sprayer, 750 ml, PE - orange, brass nozzle

  • Eriks:23894397
  • Manufacturer:06 267 956
  • Material:Polyethylene

€10.59/ pieceexcl. VAT

€12.81incl. VAT

27 In stock - Estimated delivery date 05/11/2026
Product Image

GARDENA Garden spray 18300-50

  • Eriks:12707516
  • Manufacturer:18300-50

€13.09/ pieceexcl. VAT

€15.84incl. VAT

Estimated delivery date - 12/11/2026
Product Image

THORMAS Putty knive non sparking Cu-Be 50mm

  • Eriks:13408732
  • Manufacturer:70474
  • Spatula width:50 mm
  • Length:200 mm
  • Weight:80 g

€144.78/ pieceexcl. VAT

€175.18incl. VAT

30 In stock - Estimated delivery date 05/11/2026
Product Image

E-COLL Industry hand sprayer with plastic nozzle 1l, empty

  • Eriks:23429932
  • Manufacturer:4317784305662
  • Volume:1 l

€7.72/ pieceexcl. VAT

€9.34incl. VAT

Estimated delivery date - 12/11/2026
Product Image

POLET Rakes G1 12t/310mm

  • Eriks:23683474
  • Manufacturer:030312E
  • Model:12T
  • Width:310 mm

€6.14/ pieceexcl. VAT

€7.43incl. VAT

4 In stock - Estimated delivery date 05/11/2026
Product Image

POLET Round trowel 180x140mm

  • Eriks:12137111
  • Manufacturer:081318
  • Width:140 mm
  • Height:180 mm

€22.48/ pieceexcl. VAT

€27.20incl. VAT

11 In stock - Estimated delivery date 05/11/2026
Product Image

HAROMAC Painter trowel with wooden handle 60mm

  • Eriks:13387026
  • Manufacturer:38312060
  • Spatula width:60 mm
  • Length:236 mm
  • Weight:70 g

€1.99/ pieceexcl. VAT

€2.41incl. VAT

Estimated delivery date - 12/11/2026
Product Image

STAHLWILLE Scraper

  • Eriks:23781503
  • Manufacturer:12481
  • Spatula width:60 mm
  • Length:212 mm
  • Weight:65 g

€7.75/ pieceexcl. VAT

€9.38incl. VAT

31 In stock - Estimated delivery date 05/11/2026

€3.41/ pieceexcl. VAT

€4.13incl. VAT

125 In stock - Estimated delivery date 05/11/2026
Product Image

POLET Poliertruweel rond 140x78mm

  • Eriks:23683492
  • Manufacturer:086014
  • Width:78 mm
  • Height:140 mm

€14.69/ pieceexcl. VAT

€17.77incl. VAT

31 In stock - Estimated delivery date 05/11/2026

€13.42/ pieceexcl. VAT

€16.24incl. VAT

6 In stock - Estimated delivery date 05/11/2026

€7.74/ pieceexcl. VAT

€9.37incl. VAT

Estimated delivery date - 12/11/2026

€6.72/ pieceexcl. VAT

€8.13incl. VAT

Estimated delivery date - 12/11/2026

€7.10/ pieceexcl. VAT

€8.59incl. VAT

Estimated delivery date - 12/11/2026