PRESSOL

PRESSOL Industrial atomiser with plastic nozzle nominal content 750ml

  • ERIKS:23166984
  • Manufacturer:4103810062674
Image 1
Industrial atomiser

Design: Container made of polyethylene, with an adjustable plastic nozzle. The spray angle is adjustable from spray mist to a needle jet. Application: For chemicals, detergents, solvents and cleaning agents. Not suitable for acetone, glycol, ammonia, brake cleaner and acids, e.g. formic and acetic acid.

Save to list

€8.76/ pieceexcl. VAT

€10.60incl. VAT

105 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
PRESSOL
Series
6 266/267
Volume
0.75 l