THORMAS

THORMAS Putty knive non sparking Cu-Be 50mm

  • ERIKS:13408732
  • Manufacturer:8412783360363
Image 1
Save to list

€144.78/ pieceexcl. VAT

€175.18incl. VAT

30 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Spatula width
50 mm
Length
200 mm
Weight
80 g
Material
Beryllium-Copper