

€7.75/ pieceexcl. VAT
€9.38incl. VAT
31 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Type | Putty knife |
Spatula width | 60 mm |
Length | 212 mm |
Weight | 65 g |
Total length | 212 mm |