

€65.31/ pieceexcl. VAT
€79.03incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 89 |
Type | Long TORX Key Set |
Model | Torx |
Bullet-head | No |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | Long TORX Key Set |
Weight | 360 g |
€33.08/ pieceexcl. VAT
€40.03incl. VAT
Estimated delivery date - 17/11/2026