

€50.93/ pieceexcl. VAT
€61.63incl. VAT
25 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 89S |
Type | TORX Key Set |
Model | Torx |
Bullet-head | No |
Low spark model | No |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | TORX Key Set |
Weight | 260 g |