FORMAT

FORMAT Key file set with 2-component handle 100mm cut 2 6-pc.

  • ERIKS:13695673
  • Manufacturer:4317784607421
Image 1
Key file set, 100 mm in plastic bag

Application: For light and filigree filing, particularly in tool and mould construction.

General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.

Save to list

€34.99/ pieceexcl. VAT

€42.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT