FORMAT

FORMAT Flat scraper DIN8350A 300mm

  • ERIKS:23074835
  • Manufacturer:4317784093224
Image 1
Flat scraper

Design : DIN 8350A. Made of special chrome steel with clean enamelled surface. Highest cutting performance due to high blade hardness of 58-65 HRC on 1/3 of the blade length. With moulded wooden handle in curved shape, lacquered and with pressed, seamless steel pipe clamp.

Save to list

€12.83/ pieceexcl. VAT

€15.52incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
300 mm
Shape
Triangular
Type
Files