Rotary Shaft Seals

Shaft Seals prevent leakage along rotating shafts or keep dirt, dust and water outside. The category includes oil seals, V-rings, Alphaseal shaft seals and other dynamic sealing products used around a shaft.

What are Shaft Seals?

A shaft seal forms a barrier between a rotating shaft and its stationary surroundings. An oil seal retains lubricant inside the machine and keeps contamination outside. V-rings and Alphaseal shaft seals are used where the main function is to exclude dirt or water.

Applications and industries

Shaft seals are used on rotating shafts in industrial machinery. Oil seals are the standard solution in many applications. The range also includes V-rings and energised PTFE seals within dynamic sealing; hydraulic seals remain outside this category.

How to select Shaft Seals

Select shaft seals according to what must be retained or excluded, the type of rotary application and the available installation position. Check shaft diameter, rotational speed and operating conditions. Choose an oil seal to retain lubricant, or a V-ring or Alphaseal type where dirt or water must be kept outside.

Key attributes

Key attributes are seal type, medium to retain or exclude, shaft diameter, rotational speed, installation position and operating conditions.

Frequently asked questions

When should an oil seal be selected as a shaft seal?

Select an oil seal where a rotating shaft must be sealed and lubricant must remain inside the machine. The oil seal also helps keep contamination outside and is the usual shaft seal for many standard applications.

When should a V-ring be used among shaft seals?

Use a V-ring where the primary purpose is to keep dirt or water away from the rotating shaft. V-rings and Alphaseal shaft seals provide this protective function around rotating shafts.

What is the function of an Alphaseal shaft seal?

An Alphaseal shaft seal is used to keep dirt or water outside in an application with a rotating shaft. Select this type according to the protective function, shaft size and available installation position.

Which parameters determine shaft-seal selection?

First establish which medium must be retained or excluded. Then check the type of rotary application, shaft diameter, rotational speed, installation position and operating conditions before selecting a shaft seal.

  • 2886
  • 2244
  • 169
  • 1
  • 18
  • 2004
  • 124
  • 1
  • 5
  • 69
  • 1
5728 Products showing for Rotary Shaft Seals
Product Image

ERIKS V-ring NBR 366401 V-120A

  • Eriks:10014224
  • Designation:V-120A
  • Shaft diameter:120 mm
  • Material:NBR

€6.70/ pieceexcl. VAT

€8.11incl. VAT

2509 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR RST 20x35x7

  • Eriks:10008754
  • Shaft Diameter:20 mm
  • Housing diameter:35 mm

€4.23/ pieceexcl. VAT

€5.12incl. VAT

5189 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal FKM GR 18x30x7 SS 304 spring

  • Eriks:10012197
  • Shaft Diameter:18 mm
  • Housing diameter:30 mm

€13.20/ pieceexcl. VAT

€15.97incl. VAT

243 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR R 85x105x10

  • Eriks:10006224
  • Shaft Diameter:85 mm
  • Housing diameter:105 mm

€12.60/ pieceexcl. VAT

€15.25incl. VAT

57 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS V-ring NBR 366401 V-110A

  • Eriks:10014223
  • Designation:V-110A
  • Shaft diameter:110 mm
  • Material:NBR

€5.10/ pieceexcl. VAT

€6.17incl. VAT

1348 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS V-ring NBR 366401 V-200L

  • Eriks:10014265
  • Designation:V-200L
  • Shaft diameter:200 mm
  • Material:NBR

€20.60/ pieceexcl. VAT

€24.93incl. VAT

44 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS V-ring NBR 366401 V-170L

  • Eriks:10014262
  • Designation:V-170L
  • Shaft diameter:170 mm
  • Material:NBR

€16.80/ pieceexcl. VAT

€20.33incl. VAT

369 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS V-ring NBR 366401 V-70A

  • Eriks:10014214
  • Designation:V-70A
  • Shaft diameter:70 mm
  • Material:NBR

€3.05/ pieceexcl. VAT

€3.69incl. VAT

6431 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR RST 55x78x12

  • Eriks:10008130
  • Shaft Diameter:55 mm
  • Housing diameter:78 mm

€9.00/ pieceexcl. VAT

€10.89incl. VAT

91 In stock - Estimated delivery date 13/11/2026

€3.44/ pieceexcl. VAT

€4.16incl. VAT

302 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS V-ring NBR 366401 V-170A

  • Eriks:10014229
  • Designation:V-170A
  • Shaft diameter:170 mm
  • Material:NBR

€16.80/ pieceexcl. VAT

€20.33incl. VAT

2290 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS V-ring NBR 366401 V-130A

  • Eriks:10014225
  • Designation:V-130A
  • Shaft diameter:130 mm
  • Material:NBR

€8.20/ pieceexcl. VAT

€9.92incl. VAT

2188 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR RST-D 50x72x7

  • Eriks:10008250
  • Shaft Diameter:50 mm
  • Housing diameter:72 mm

€9.25/ pieceexcl. VAT

€11.19incl. VAT

106 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR RST 50x80x8

  • Eriks:10008895
  • Shaft Diameter:50 mm
  • Housing diameter:80 mm

€9.35/ pieceexcl. VAT

€11.31incl. VAT

11496 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR RST 60x85x10

  • Eriks:10009430
  • Shaft Diameter:60 mm
  • Housing diameter:85 mm

€10.20/ pieceexcl. VAT

€12.34incl. VAT

3907 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS V-ring NBR 366401 V-40S

  • Eriks:10014155
  • Designation:V-40S
  • Shaft diameter:40 mm
  • Material:NBR

€1.77/ pieceexcl. VAT

€2.14incl. VAT

2048 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR RST 75x100x13

  • Eriks:10008954
  • Shaft Diameter:75 mm
  • Housing diameter:100 mm

€13.40/ pieceexcl. VAT

€16.21incl. VAT

516 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS V-ring NBR 366401 V-30A

  • Eriks:10014204
  • Designation:V-30A
  • Shaft diameter:30 mm
  • Material:NBR

€1.71/ pieceexcl. VAT

€2.07incl. VAT

8100 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR RST 45x62x7

  • Eriks:10008874
  • Shaft Diameter:45 mm
  • Housing diameter:62 mm

€6.60/ pieceexcl. VAT

€7.99incl. VAT

1260 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR R 40x55x7 SS 304 spring

  • Eriks:11020275
  • Shaft Diameter:40 mm
  • Housing diameter:55 mm

€7.10/ pieceexcl. VAT

€8.59incl. VAT

448 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR RST 30x47x7 SS 304 spring

  • Eriks:11031623
  • Shaft Diameter:30 mm
  • Housing diameter:47 mm

€7.10/ pieceexcl. VAT

€8.59incl. VAT

1790 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR R 40x60x10

  • Eriks:10007433
  • Shaft Diameter:40 mm
  • Housing diameter:60 mm

€5.45/ pieceexcl. VAT

€6.59incl. VAT

1408 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR M 25x35x7

  • Eriks:10005548
  • Shaft Diameter:25 mm
  • Housing diameter:35 mm

€4.40/ pieceexcl. VAT

€5.32incl. VAT

561 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR R 8x16x5

  • Eriks:10003571
  • Shaft Diameter:8 mm
  • Housing diameter:16 mm

€3.38/ pieceexcl. VAT

€4.09incl. VAT

82 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Oil seal NBR RST 20x37x8

  • Eriks:10006433
  • Shaft Diameter:20 mm
  • Housing diameter:37 mm

€4.32/ pieceexcl. VAT

€5.23incl. VAT

100 In stock - Estimated delivery date 13/11/2026