






€20.60/ pieceexcl. VAT
€24.93incl. VAT
44 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.60 | - |
10+ | €16.48 | 20.00% |
25+ | €14.42 | 30.00% |
50+ | €12.36 | 40.00% |
100+ | €10.30 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | L |
Designation | V-200L |
Shaft diameter | 200 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 195 - 210 mm |
Temperature | from -35 to 100 °C |
d | 182 mm |
d1 | 195 - 210 mm |
C | 6.5 mm |
A | 6 mm |
B | 10.5 mm |
d2 (max) | d1 + 5 mm |
B1 | 8.0 ± 1.5 mm |
d3 (min) | d1 + 20 mm |
Back shape | Straigth back |