






3,05 €/ pieceexcl. VAT
3,69 €incl. VAT
Estimated delivery date - 15.02.2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 3,05 € | - |
10+ | 2,44 € | 20.00% |
25+ | 2,13 € | 30.00% |
50+ | 1,83 € | 40.00% |
100+ | 1,53 € | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | A |
Designation | V-70A |
Shaft diameter | 70 mm |
Material | NBR |
Compound | 366401 |
Shaft Diameter Range | 86 - 73 mm |
Temperature | from -35 to 100 °C |
d | 63 mm |
d1 | 68 - 73 mm |
C | 6 mm |
A | 6.8 mm |
B | 11 mm |
d2 (max) | d1 + 4 mm |
B1 | 9.0 ± 1.2 mm |
d3 (min) | d1 + 18 mm |
Antifriction finishing | No |
Colour | Black |
Back shape | Straigth back |