




€9.25/ pieceexcl. VAT
€11.19incl. VAT
116 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.25 | - |
5+ | €7.40 | 20.00% |
10+ | €6.01 | 35.00% |
30+ | €4.63 | 50.00% |
50+ | €4.16 | 55.00% |
100+ | €3.70 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shaft Diameter | 50 mm |
Housing diameter | 72 mm |
Brand design | RST-D |
Material lip | NBR |
Seal height | 7 mm |
Spring material | Carbon steel |
Maximum static pressure | 10 bar |
Maximum shaft speed | 9 m/s |
Temperature range | from -40 to 100 °C |
Maximum static pressure (not bar) | 1 MPa |
Type | RST-D |
Material surface | Rubber |
Pressure resistant | Yes |
With dust lip | Yes |