






€51.66/ pieceexcl. VAT
€62.51incl. VAT
5 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.66 | - |
5+ | €43.05 | 16.67% |
25+ | €40.18 | 22.22% |
50+ | €34.44 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | OMK-MR |
Bore diameter | 60 mm |
Groove Diameter | 49 mm |
Groove Width | 4.2 mm |
Seal height | 4 mm |
Material seal | PTFE |
Compound | PTFE GM201 |
Material energizer | NBR |
Temperature range | from -30 to 100 °C |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 5 m/s |