






€234.90/ pieceexcl. VAT
€284.23incl. VAT
23 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €234.90 | - |
5+ | €195.75 | 16.67% |
25+ | €182.70 | 22.22% |
50+ | €156.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | T18 |
Bore diameter | 280 mm |
Groove Diameter | 250 mm |
Groove Width | 19.8 mm |
Seal height | 18.6 mm |
Material seal | PUR |
Compound | 95 AU V142 |
Material back-up ring | POM |
Temperature range | from -30 to 110 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |